Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 24.13 in D
Mfr # 3UHD9011924N4SS
Zoro # G110890451
product price: $28,031.99
/ea
Item requires special delivery charges. A $785.00 per item surcharge will be applied.
$28,031.99
Free 30-Day Returns
Key Features
- Depth 24.13 in
- Material of Enclosure Stainless Steel
- Width 118.25
- Includes Inner Panel
- Length 90.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 3UHD9011924N4SS
- Zoro # G110890451
- UPC # 62398014808
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 24.13 in |
Width | 118.25 |
Length | 90.13 |
Size | 90.13 in x 118.25 in x 24.13 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Includes | Inner Panel |
Additional Description | N4X 304SS DISC 90X118.25X24 |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADFORD WHITE 239-43676-03 Resetable Thermal (239-43676-)
- SQUARE D Miniature Circuit Breaker, QO Series 20/30A, 1x1, 1x1 Pole, 240V AC (QO2030)
- HUBBELL WIRING DEVICE-KELLEMS JLOAD 20A MEDIA OUTLET TR, BLACK (RJ620BKTR)
- IDEAL Termnl, Vsul Male Dis c, PK25 (83-9931)
- HAMMOND Steel Enclosure, 10 in D (EN4SD242010GY)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB604)
- HAMMOND Aluminum Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13 (R100-084-000)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB403)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24208LG)
- HAMMOND Stainless Steel Enclosure, 8 in D (HW24208SSHK)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD242410S16)
- Hammond Electrical Enclosures