Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 24.13 in D
Mfr # 2UHD847924N4SS
Zoro # G710890455
Item requires special delivery charges. A $515.00 per item surcharge will be applied.
$18,676.99
Free 30-Day Returns
Key Features
- Depth 24.13 in
- Material of Enclosure Stainless Steel
- Length 84.13
- Width 79 in
- Includes Inner Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 2UHD847924N4SS
- Zoro # G710890455
- UPC # 62398014800
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 24.13 in |
Length | 84.13 |
Width | 79 in |
Size | 84.13 in x 79 in x 24.13 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Includes | Inner Panel |
Additional Description | N4X 304SS DISC 84X79X24 |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Gray Guard Ring for E-Stop, 22mm, Gray (M22G-XGPV)
- BATTERY DOCTOR Heavy Duty Push Pull Switch, Panel Mount (20300)
- PARAGON Defrost Control, 120V, 6 Cycles (8041-00)
- AC WORKS Adapter L6-20P 20A 250V Plug to NEMA 6-15/20R 15/20A 250V Connector (ADL620620)
- HAMMOND Fiberglass Enclosure, 3.19 in D, NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13 (R132-100-000)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248LG)
- HAMMOND Aluminum Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13 (R100-084-000)
- HAMMOND Steel Enclosure, 8 in D (CS12128)
- HAMMOND Steel Enclosure, 18 in D (HN4FM604818)
- HAMMOND Steel Enclosure, 6 in D (EJ12126)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 20 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412302008C)
- Hammond Electrical Enclosures