Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 24.13 in D
Mfr # 2STFSD747524S16
Zoro # G010890124
product price: $22,226.99
/ea
Item requires special delivery charges. A $515.00 per item surcharge will be applied.
$22,226.99
Free 30-Day Returns
Key Features
- Depth 24.13 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Length 74.13
- Includes Inner Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2STFSD747524S16
- Zoro # G010890124
- UPC # 62398079907
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 24.13 in |
Length | 74.13 |
Width | 75.13 in |
Size | 74.13 in x 75.13 in x 24.13 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Includes | Inner Panel |
Standards | UL 508A Type 3R, 12, 4, 4X; CSA Type 3R, 12, 4, 4X; Complies with NEMA Type 3R, 12, 13, 4, 4X IEC 60529, IP66; NEMA Type 3R, 12, 13, 4, 4X; IEC 60529, IP66; Appropriate components are required to maintain these standards. |
Additional Description | N4X Slope Top 2 Door Freestanding Disconnect Encl w/panel - 74 x 75 x 24 - 316SS |
Construction | Formed from 12 gauge 304 or 316L stainless steel with smooth, continuously welded seams; Flange trough collar (FTC) around door opening excludes liquids and contaminants; Heavy duty lifting eyes are anchored into reinforced top corners; Removable doors are secured with bullet style, heavy duty, lift off hinges; Formed 10 gauge steel inner panel is provided on collar studs; Panel supports are provided; Center post is removable, providing easy panel installation; Heavy duty three point latching mechanism with heavy duty roller ends is provided for ease of door closing; Seamless poured-in place gasket; The right-hand door on all enclosures is the master door; Master door handle complete with screwdriver defeater and padlock hasp; Slave door handle complete with padlock hasp; A mechanical interlock activated by the master door prevents the auxiliary door from being opened first; The pre-installed flange cutout provides mounting for disconnect operators (verify compatibility in advance) - interlock hardware included with enclosure; A provision for mounting fluorescent lighting is provided; A bonding stud is provided in the door and a grounding stud is provided in the enclosure for each door; A literature pocket is provided for the inside of the door. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 14 AWG (2.5mm2) Tw, PK100 (97 99 374)
- GARDNER BENDER Wire Connector, Winged, Twist-On, Red, PK500 (13-2G2)
- GARDNER BENDER Knockout Seal, 3", PK10 (KO708)
- RACO Closure Plug, NOVAL Accessory, 0 Gang, Zinc, Floor Box (5270-0)
- HAMMOND Steel Enclosure, 10 in D (EN4SD363610GY)
- HAMMOND Steel Enclosure, 6 in D (N1J886)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD242010SS)
- HAMMOND Steel Enclosure, 12 in D (HW603612GYHK)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554YA2GY)
- HAMMOND Galvanized Steel Enclosure, 14 in D (HCT484814H)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R, Hinged (RHC161206)
- Hammond Electrical Enclosures