Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 24.13 in D
Mfr # 2STFS747524SS
Zoro # G210890078
product price: $17,042.99
/ea
Item requires special delivery charges. A $515.00 per item surcharge will be applied.
$17,042.99
Free 30-Day Returns
Key Features
- Depth 24.13 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Width 75.13 in
- Includes Inner Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2STFS747524SS
- Zoro # G210890078
- UPC # 62398079902
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 24.13 in |
Width | 75.13 in |
Length | 74.13 |
Size | 74.13 in x 75.13 in x 24.13 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Includes | Inner Panel |
Standards | UL 508A Type 3R, 12, 4, 4X; CSA Type 3R, 12, 4, 4X; Complies with NEMA Type 3R, 12, 13, 4, 4X IEC 60529, IP66; NEMA Type 3R, 12, 13, 4, 4X; IEC 60529, IP66; Appropriate components are required to maintain these standards. |
Additional Description | N4X Slope Top 2 Door Freestanding Encl w/panel - 74 x 75 x 24 - 304SS |
Construction | Formed from 12 gauge 304 or 316L stainless steel with smooth, continuously welded seams; Flange trough collar (FTC) around door opening excludes liquids and contaminants; Heavy duty lifting eyes are anchored into reinforced top corners; Removable doors are secured with bullet style, heavy duty, lift off hinges; Formed 10 gauge steel inner panel is provided on collar studs; Panel supports are provided; Center post is removable, providing easy panel installation; Heavy duty three point latching mechanism with heavy duty roller ends is provided for ease of door closing; Seamless poured-in place gasket; Stainless steel door handles complete with padlock hasp; A provision for mounting fluorescent lighting is provided; A bonding stud is provided in the door and a grounding stud is provided in the enclosure for each door; A literature pocket is provided for the inside of the door. |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for larger applications; 20° sloped top prevents water from resting on top of enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 16mm, 1Ft (0130.10.0201)
- HUBBELL PREMISE WIRING Hubbell SFBW10 Faceplate Module - White (SFBW10)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDSC371)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12242412)
- HAMMOND Steel Enclosure, 16 in D (1447SL16HK)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD242010SS)
- HAMMOND Steel Enclosure, 6 in D (EJ12126)
- HAMMOND Stainless Steel Enclosure, 6 in D (EJ1086SS)
- HAMMOND Steel Enclosure, 4 in D (CS10104)
- HAMMOND Steel Enclosure, 4 in D (HJ664HLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 30 in W, 8.62 in D, NEMA 1, Hinged (A36N30BLP)
- Hammond Electrical Enclosures