Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 24.13 in D
Mfr # 1UHD844124N4SS
Zoro # G910888092
product price: $10,211.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$10,211.99
Free 30-Day Returns
Key Features
- Depth 24.13 in
- Material of Enclosure Stainless Steel
- Width 40-3/4 in
- Length 84.13
- Includes Inner Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1UHD844124N4SS
- Zoro # G910888092
- UPC # 62398014791
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 24.13 in |
Width | 40-3/4 in |
Length | 84.13 |
Size | 84.13 in x 40.75 in x 24.13 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Includes | Inner Panel |
Additional Description | N4X 304SS DISC 84X40.75X24 |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 1'' Reducing Washer, 50PK (RW43)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 4A, 600V AC, Non-Indicating (KLM-4)
- GE Cover, Flush, 20Wx43.5inL (AF43FD)
- ANCOR 12-10 Gauge - 5/16" Heat Shrink Ring Terminal - 25-Pack (312525)
- HAMMOND Steel Enclosure, 12 in D (1418C12)
- HAMMOND Steel Enclosure, 16 in D (EN4SD723616GY)
- HAMMOND Steel Enclosure, 20 in D (1418S20)
- HAMMOND Stainless Steel Enclosure, 8 in D (C4XSC16168SS)
- HAMMOND Steel Enclosure, 10 in D (EN4TD244210GY)
- HAMMOND Steel Enclosure, 8 in D (HW48368GYHK)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A302410LP)
- Hammond Electrical Enclosures