Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 24.06 in D
Mfr # 1418N4S16Y24QT
Zoro # G910888368
product price: $10,683.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$10,683.99
Free 30-Day Returns
Key Features
- Depth 24.06 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Width 37.06
- Standards UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1418N4S16Y24QT
- Zoro # G910888368
- UPC # 62398052795
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 24.06 in |
Width | 37.06 |
Length | 72.06 |
Size | 72.06 in x 37.06 in x 24.06 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66 |
Construction | Formed 12 gauge 304 or 316 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; Doors are secured with quarter turn latches; Seamless poured-in place gasket; Mounting channels are welded on the inside of the enclosure for mounting of optional inner panels or rack equipment rails; A grounding stud is provided in the enclosure and a bonding stud is provided on the door. |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls with provision for panel mount Âing or rack mounting of equipment; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem; A variety of inner panels, rack mounting rails and swing out frames are available to provide flexibility in mounting arrangements. |
Additional Description | N4X Qtr Turn Freestanding Encl - 72 x 37 x 24 - 316 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN31F7)
- SPORTSMAN Generator Power Inlet Box - 30 Amp (GPIB30)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A12P12)
- ELASCO PRODUCTS Single channel, 3 x 3 in yellow (ED3310-Y)
- HAMMOND Steel Enclosure, 8 in D (EN4SD36368LG)
- HAMMOND HAMMOND PJ18168RL 8IN 18IN 16IN ENCLOSURE (PJ18168RL)
- HAMMOND Steel Enclosure, 6 in D (N1J886)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R18186HCR)
- HAMMOND Galvanized Steel Enclosure, 8 in D (C3R12128SC)
- HAMMOND Steel Enclosure, 6 in D (HJ16146HLP)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412303012C)
- Hammond Electrical Enclosures