Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 24.06 in D
Mfr # 1418N4S16X24QT
Zoro # G610888316
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$9,788.99
Free 30-Day Returns
Key Features
- Depth 24.06 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Length 72.06
- Standards UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1418N4S16X24QT
- Zoro # G610888316
- UPC # 62398052794
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 24.06 in |
Length | 72.06 |
Width | 31.06 |
Size | 72.06 in x 31.06 in x 24.06 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66 |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls with provision for panel mount Âing or rack mounting of equipment; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem; A variety of inner panels, rack mounting rails and swing out frames are available to provide flexibility in mounting arrangements. |
Additional Description | N4X Qtr Turn Freestanding Encl - 72 x 31 x 24 - 316 SS |
Construction | Formed 12 gauge 304 or 316 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; Doors are secured with quarter turn latches; Seamless poured-in place gasket; Mounting channels are welded on the inside of the enclosure for mounting of optional inner panels or rack equipment rails; A grounding stud is provided in the enclosure and a bonding stud is provided on the door. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Rectngulr Proximity Sensr, Capacitv, NO/NC (KQ6001)
- ZORO SELECT Strut Channel, 4 ft. L, 304 Stainlss Steel (FS-200SS ST4 48.00)
- NVENT HOFFMAN Fiberglass Enclosure, 10 in H, 6 in W, 6 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A1066JFGR)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-10)
- HAMMOND Galvanized Steel Enclosure, 8 in D (C3R12128SC)
- HAMMOND Aluminum Enclosure, 2.24 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1590Z140)
- HAMMOND Stainless Steel Enclosure, 8 in D (C4XSC24248SS)
- HAMMOND Steel Enclosure, 16 in D (EN4SD242416LG)
- HAMMOND Stainless Steel Enclosure, 6 in D (C4XSC666SS)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSC4)
- HOFFMAN 10IN 20IN STAINLESS 24IN ENCLOSURE (CSD202410SS)
- Hammond Electrical Enclosures