Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 24 in D
Mfr # HN4FS907224SS
Zoro # G110889929
product price: $15,275.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
$15,275.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Width 72 in
- Length 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HN4FS907224SS
- Zoro # G110889929
- UPC # 62398091129
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 24 in |
Width | 72 in |
Length | 90 |
Size | 90 in x 72 in x 24 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66 |
Additional Description | N4X 2 Door Freestanding Encl - 90 x 72 x 24 - 304 SS |
Construction | Formed 12 gauge 304 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; Dual Access versions have doors front and back; 3-pt padlocking door handle; Seamless poured-in place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Center post is removable for easy installation of the inner panel. |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Undervoltage Release, 120V AC/24V DC, None Poles (M9A27107)
- POWER FIRST 6.3" L Miniature Cable Tie NAT PK 100 (36J131)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 7.5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC7-1/2)
- WIEGMANN Wireway, End Cap, 6x6 Sq In, Steel, Gray (E0606)
- HAMMOND Steel Enclosure, 12 in D (1418C12)
- HAMMOND Polycarbonate Enclosure, 1.47 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1555F2F17GY)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4SSC4)
- HAMMOND Steel Enclosure, 6 in D (EN4SD12246LG)
- HAMMOND Stainless Steel Enclosure, 12 in D (HW363012S16HK)
- HAMMOND Steel Enclosure, 7 in D (CN4ST6103)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEMA 12, 4X, 6P, Screw On (HW-J100806SCWW)
- Hammond Electrical Enclosures