Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 24 in D
Mfr # HN4FS907224DASS
Zoro # G010889401
product price: $17,314.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$17,314.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Width 72 in
- Length 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HN4FS907224DASS
- Zoro # G010889401
- UPC # 62398091135
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 24 in |
Width | 72 in |
Length | 90 |
Size | 90 in x 72 in x 24 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66 |
Additional Description | N4X 2 Door Dual Access Freestanding Encl - 90 x 72 x 24 - 304 SS |
Construction | Formed 12 gauge 304 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; Dual Access versions have doors front and back; 3-pt padlocking door handle; Seamless poured-in place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Center post is removable for easy installation of the inner panel. |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Round Legend Insert, Down, F/9001 Type B (9001B254)
- ZORO SELECT Receptacle, 50 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-50R, Black (9306)
- EATON WIRING DEVICES Angle Ground Plug 15A Wh (020-515AN-00W)
- GOGREEN GoGreen Power, 12/3 100' 3-Outlet Heavy Duty Extension Cord, GG-15200, Lighted End (GG-15200)
- HAMMOND Steel Enclosure, 6 in D (HJ1086HLP)
- HAMMOND Steel Enclosure, 18.06 in D (1418TW18)
- HAMMOND Steel Enclosure, 8 in D (EN4SD48368GY)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GYSL)
- HAMMOND Steel Enclosure, 4 in D (CS1284)
- HAMMOND Stainless Steel Enclosure, 3-1/2 in D (1414N4PHSSG)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE16X12X6NK)
- Hammond Electrical Enclosures