Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 24 in D
Mfr # HN4FS727224DASS
Zoro # G110889431
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$15,081.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Width 72 in
- Standards UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # HN4FS727224DASS
- Zoro # G110889431
- UPC # 62398091134
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 24 in |
Width | 72 in |
Length | 72 |
Size | 72 in x 72 in x 24 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66 |
Construction | Formed 12 gauge 304 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; Dual Access versions have doors front and back; 3-pt padlocking door handle; Seamless poured-in place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Center post is removable for easy installation of the inner panel. |
Additional Description | N4X 2 Door Dual Access Freestanding Encl - 72 x 72 x 24 - 304 SS |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 120VAC (6000-005)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDT Box, 1 Gang, Malleable Iron (FDT-1-50)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYF9)
- EATON Proximity Sensor, NPN, 2m Cable, 600 Hz (E57P-30UNN15-C2)
- HAMMOND Polycarbonate Enclosure, 1.60 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554B2GYCL)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554W2GYSL)
- HAMMOND Stainless Steel Enclosure, 12 in D (EN4SD202012WSS)
- HAMMOND Stainless Steel Enclosure, 8 in D (HWST30308S16)
- HAMMOND Steel Enclosure, 8 in D (1418N4J8)
- HAMMOND Steel Enclosure, 16 in D (1447SL16HK)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASE6X4X4NK)
- Hammond Electrical Enclosures