Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 24 in D
Mfr # HN4FS723024DASS
Zoro # G610892900
product price: $8,005.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$8,005.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Width 30
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HN4FS723024DASS
- Zoro # G610892900
- UPC # 62398005473
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 24 in |
Width | 30 |
Length | 72 |
Size | 72 in x 30 in x 24 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 3 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 3; IEC 60529, IP66 |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls with provision for panel mount Âing or rack mounting of equipment; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem; A variety of inner panels, rack mounting rails and swing out frames are available to provide flexibility in mounting arrangements. |
Additional Description | N4SS FREEST 72X30X24 DUAL ACC |
Construction | Formed 12 gauge 304 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; New 3-pt padlocking door handle; Seamless poured-in-place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Mounting channels are welded on the inside of the enclosure for mounting of optional inner panels or rack equipment rails. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Beam Clamp 6, Carbon Steel, Standard, 3/8In (0500315023)
- HUBBELL WIRING DEVICE-KELLEMS Blank Box Mount Wall Plates, Number of Gangs: 3 Nylon, Smooth Finish, White (NP33W)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 3 Pole, 240/415/440V AC, B Curve (M9F21340)
- QUICKCABLE Surge Protector, 12V (602700-001)
- HAMMOND Steel Enclosure, 16 in D (EN4SD723616GY)
- HAMMOND Steel Enclosure, 6 in D (CSB403)
- HAMMOND ABS Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13 (R220-102-000)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHS16G4)
- HAMMOND Steel Enclosure, 4 in D (CS12124)
- HAMMOND Galvanized Steel Enclosure, 14 in D (HCT484814H)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 3-3/4 in D (ED1PBM2)
- Hammond Electrical Enclosures