Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 24 in D
Mfr # HN4FS722424DASS
Zoro # G110892554
product price: $7,268.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$7,268.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Length 72
- Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HN4FS722424DASS
- Zoro # G110892554
- UPC # 62398005472
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 24 in |
Length | 72 |
Width | 24 |
Size | 72 in x 24 in x 24 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 3 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 3; IEC 60529, IP66 |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls with provision for panel mount Âing or rack mounting of equipment; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem; A variety of inner panels, rack mounting rails and swing out frames are available to provide flexibility in mounting arrangements. |
Construction | Formed 12 gauge 304 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; New 3-pt padlocking door handle; Seamless poured-in-place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Mounting channels are welded on the inside of the enclosure for mounting of optional inner panels or rack equipment rails. |
Additional Description | N4SS FREEST 72X24X24 DUAL ACC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Cylinder, Reflective (OG0033)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, Mal Iron, 1In (ELMFL90-100)
- BARKSDALE Remote Bulb & Capillary Temperature Switch (MT1H-H154)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Red, Nylon Jacket, PVC Insulation (58027304)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363611H)
- HAMMOND Fiberglass Enclosure, 3.56 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP161)
- HAMMOND Steel Enclosure, 8 in D (1418B8)
- HAMMOND Steel Enclosure, 10 in D (1422R10)
- HAMMOND 4IN 6IN STEEL 6IN ENCLOSURE (1414PHE)
- HAMMOND Steel Enclosure, 7 in D (CN4ST6103)
- RITTAL Carbon Steel Enclosure, 7.90 in H, 8 in W, 3.90 in D, NEMA 3R; 4; 12, Hinged (JB080804HC)
- Hammond Electrical Enclosures