Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 20.13 in D
Mfr # 2UHD907920N4SS
Zoro # G610890340
product price: $19,451.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$19,451.99
Free 30-Day Returns
Key Features
- Depth 20.13 in
- Material of Enclosure Stainless Steel
- Length 90.13
- Width 79 in
- Includes Inner Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2UHD907920N4SS
- Zoro # G610890340
- UPC # 62398014802
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 20.13 in |
Length | 90.13 |
Width | 79 in |
Size | 90.13 in x 79 in x 20.13 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Includes | Inner Panel |
UL File | E65324 |
Additional Description | N4X 304SS DISC 90X79X20 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (8536SCO3V03)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Silicone, Light Texture Finish, Clear (HBL1795)
- MERSEN Fuse, GSA Series, Time Delay, 15A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (GSA15)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- HAMMOND Stainless Steel Enclosure, 4 in D (EJ444SS)
- HAMMOND Steel Enclosure, 12 in D (EN4SD302412GY)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R18186HCR)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554W2GYCL)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GYSL)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT483011H)
- RITTAL Carbon Steel Enclosure, 15.80 in H, 14 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB161406HC)
- Hammond Electrical Enclosures