Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 20.13 in D
Mfr # 1UHD904120N4SS
Zoro # G410888028
product price: $10,863.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$10,863.99
Free 30-Day Returns
Key Features
- Depth 20.13 in
- Material of Enclosure Stainless Steel
- Includes Inner Panel
- Length 90.13
- Width 40-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1UHD904120N4SS
- Zoro # G410888028
- UPC # 62398014793
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 20.13 in |
Length | 90.13 |
Width | 40-3/4 in |
Size | 90.13 in x 40.75 in x 20.13 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Includes | Inner Panel |
UL File | E65324 |
Additional Description | N4X 304SS DISC 90X40.75X20 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (HD4850)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 1/2", PK25 (LTSF012025)
- SOUTHWIRE Bare Copper Grounding Wire, 6 AWG, 315 ft, None Insulation (10665803)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 500' Length, 0.0403" Diameter, Natural (18BCW500)
- HAMMOND Steel Enclosure, 10 in D (EN4TD304810GY)
- HAMMOND Steel Enclosure, 8 in D (CS12128)
- HAMMOND Steel Enclosure, 12 in D (1420T12)
- HAMMOND Steel Enclosure, 6 in D (EN4SD16126GY)
- HAMMOND Fiberglass Enclosure, 3.56 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP161)
- HAMMOND Steel Enclosure, 6 in D (EJ12146LG)
- WIEGMANN Carbon Steel Enclosure, 48 in H, 24 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412482412C)
- Hammond Electrical Enclosures