Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 20 in D
Mfr # HN4FS904820SS
Zoro # G810889489
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$11,516.99
Free 30-Day Returns
Key Features
- Depth 20 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Width 48 in
- Length 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # HN4FS904820SS
- Zoro # G810889489
- UPC # 62398091124
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 20 in |
Width | 48 in |
Length | 90 |
Size | 90 in x 48 in x 20 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66 |
Construction | Formed 12 gauge 304 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; Dual Access versions have doors front and back; 3-pt padlocking door handle; Seamless poured-in place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Center post is removable for easy installation of the inner panel. |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem. |
Additional Description | N4X 2 Door Freestanding Encl - 90 x 48 x 20 - 304 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (725AXXBC3ML-24D)
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOULFSC1)
- BRIDGEPORT FITTINGS Grounding /Bonding Connector, Enclosure (MC-075)
- PANDUIT White cable identification sleeve for 3m (NWSLC2-7Y)
- HAMMOND Steel Enclosure, 10 in D (EN4TD304810GY)
- HAMMOND Steel Enclosure, 8 in D (EN4SD30168GY)
- HAMMOND Steel Enclosure, 8 in D (EN4SD48368GY)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24308GY)
- HAMMOND Steel Enclosure, 4 in D (CS1284)
- HAMMOND Steel Enclosure, 3 in D (HJ643LP)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- Hammond Electrical Enclosures