Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 18.13 in D
Mfr # 3UHD7211918N4SS
Zoro # G310890381
product price: $22,556.99
/ea
Item requires special delivery charges. A $635.00 per item surcharge will be applied.
$22,556.99
Free 30-Day Returns
Key Features
- Depth 18.13 in
- Material of Enclosure Stainless Steel
- Width 118.25
- Length 72.13
- Includes Inner Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 3UHD7211918N4SS
- Zoro # G310890381
- UPC # 62398014805
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18.13 in |
Width | 118.25 |
Length | 72.13 |
Size | 72.13 in x 118.25 in x 18.13 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Includes | Inner Panel |
Additional Description | N4X 304SS DISC 72X118.25X18 |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIROTRONICS Time Delay Relay, 12VDC, 25A, SPST (MC7004531J)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Hand-Auto., Black (9001KN240)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-1-1/4-R)
- SIEMENS Manual Motor Starter, Knob, 11 to 16A, 3P (3RV20114AA10)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554W2GYSL)
- HAMMOND Steel Enclosure, 6 in D (CS10106)
- HAMMOND Steel Enclosure, 8 in D (CS12128)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554YA2GYSL)
- HAMMOND Stainless Steel Enclosure, 8 in D (EJ12108SS)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB403)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 1, Screw On (SC303008NK)
- Hammond Electrical Enclosures