Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 18.13 in D
Mfr # 3UHD7210118N4SS
Zoro # G110890284
Item requires special delivery charges. A $540.00 per item surcharge will be applied.
$20,032.99
Free 30-Day Returns
Key Features
- Depth 18.13 in
- Material of Enclosure Stainless Steel
- Includes Inner Panel
- Length 72.13
- Width 100.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 3UHD7210118N4SS
- Zoro # G110890284
- UPC # 62398014804
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18.13 in |
Length | 72.13 |
Width | 100.25 |
Size | 72.13 in x 100.25 in x 18.13 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Includes | Inner Panel |
Additional Description | N4X 304SS DISC 72X100.25X18 |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1004GPK25)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH223NRB)
- EATON 2NC/1NO Magnetically Actuated Safety Interlock Switch (RS2R-12-C3)
- 3M Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (EPS300-1 1/2-48"-BLACK-5 PCS)
- HAMMOND Polycarbonate Enclosure, 1.60 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554B2GYCL)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GY)
- HAMMOND Steel Enclosure, 6 in D (HJ14126LP)
- HAMMOND Steel Enclosure, 18 in D (HN4FM604818)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R12124SCNKO)
- HAMMOND Fiberglass Enclosure, 3.19 in D, NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13 (R132-104-000)
- HAMMOND Steel Enclosure, 12 in D (EN4SD603612LG)
- Hammond Electrical Enclosures