Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 18.13 in D
Mfr # 2UHD727918N4SS
Zoro # G110890086
product price: $16,363.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.
$16,363.99
Free 30-Day Returns
Key Features
- Depth 18.13 in
- Material of Enclosure Stainless Steel
- Length 72.13
- Includes Inner Panel
- Width 79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2UHD727918N4SS
- Zoro # G110890086
- UPC # 62398014797
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18.13 in |
Length | 72.13 |
Width | 79 in |
Size | 72.13 in x 79 in x 18.13 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Includes | Inner Panel |
UL File | E65324 |
Additional Description | N4X 304SS DISC 72X79X18 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, Fluorescent, 1-Pole (NF-10-WH)
- PANDUIT Ferrule, 12 AWG, PP, 17/32in., PK500 (FSD81-10-D)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ13GY)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R WH (SNAP8300WA)
- HAMMOND Steel Enclosure, 6 in D (HJ12146HLP)
- HAMMOND Steel Enclosure, 10 in D (EN4SD242010GY)
- HAMMOND Stainless Steel Enclosure, 3-1/2 in D (1414N4PHSSG)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT483611H)
- HAMMOND Steel Enclosure, 10 in D (1422R10)
- HAMMOND Steel Enclosure, 12 in D (1420T12)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 12 in D (SCE-30EL2412LPPL)
- Hammond Electrical Enclosures