Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 18.13 in D
Mfr # 2UHD725518N4SS
Zoro # G310889873
product price: $13,056.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.
$13,056.99
Free 30-Day Returns
Key Features
- Depth 18.13 in
- Material of Enclosure Stainless Steel
- Width 55
- Length 72.13
- Includes Inner Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2UHD725518N4SS
- Zoro # G310889873
- UPC # 62398014795
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18.13 in |
Width | 55 |
Length | 72.13 |
Size | 72.13 in x 55 in x 18.13 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Includes | Inner Panel |
UL File | E65324 |
Additional Description | N4X 304SS DISC 72X55X18 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALK178EH7)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (20495820)
- 3M Shrink Tubing, 0.4in ID, Red, 4ft, PK20 (HDT-0400-48A-RED)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (ED1PB2)
- HAMMOND 4IN 6IN STEEL 6IN ENCLOSURE (1414PHE)
- HAMMOND Galvanized Steel Enclosure, 8 in D (C3R12128SC)
- HAMMOND Steel Enclosure, 12 in D (EN4SD483612LG)
- HAMMOND Steel Enclosure, 10 in D (EN4TD304810GY)
- HAMMOND Steel Enclosure, 8 in D (EN4SD30168GY)
- HAMMOND Aluminum Enclosure, 2.24 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1590Z140)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A12106CHQRFGW)
- Hammond Electrical Enclosures