Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 18.13 in D
Mfr # 2STFSD747518SS
Zoro # G610890104
product price: $17,228.99
/ea
Item requires special delivery charges. A $515.00 per item surcharge will be applied.
$17,228.99
Free 30-Day Returns
Key Features
- Depth 18.13 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Standards UL 508A Type 3R, 12, 4, 4X; CSA Type 3R, 12, 4, 4X; Complies with NEMA Type 3R, 12, 13, 4, 4X IEC 60529, IP66; NEMA Type 3R, 12, 13, 4, 4X; IEC 60529, IP66; Appropriate components are required to maintain these standards.
- Width 75.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2STFSD747518SS
- Zoro # G610890104
- UPC # 62398079906
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18.13 in |
Width | 75.13 in |
Length | 74.13 |
Size | 74.13 in x 75.13 in x 18.13 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 12, 4, 4X; CSA Type 3R, 12, 4, 4X; Complies with NEMA Type 3R, 12, 13, 4, 4X IEC 60529, IP66; NEMA Type 3R, 12, 13, 4, 4X; IEC 60529, IP66; Appropriate components are required to maintain these standards. |
Includes | Inner Panel |
Construction | Formed from 12 gauge 304 or 316L stainless steel with smooth, continuously welded seams; Flange trough collar (FTC) around door opening excludes liquids and contaminants; Heavy duty lifting eyes are anchored into reinforced top corners; Removable doors are secured with bullet style, heavy duty, lift off hinges; Formed 10 gauge steel inner panel is provided on collar studs; Panel supports are provided; Center post is removable, providing easy panel installation; Heavy duty three point latching mechanism with heavy duty roller ends is provided for ease of door closing; Seamless poured-in place gasket; The right-hand door on all enclosures is the master door; Master door handle complete with screwdriver defeater and padlock hasp; Slave door handle complete with padlock hasp; A mechanical interlock activated by the master door prevents the auxiliary door from being opened first; The pre-installed flange cutout provides mounting for disconnect operators (verify compatibility in advance) - interlock hardware included with enclosure; A provision for mounting fluorescent lighting is provided; A bonding stud is provided in the door and a grounding stud is provided in the enclosure for each door; A literature pocket is provided for the inside of the door. |
Additional Description | N4X Slope Top 2 Door Freestanding Disconnect Encl w/panel - 74 x 75 x 18 - 304SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, C Curve (M9F22120)
- CANTEX Conduit Outlet Body, PVC, T, Standards: UL (5133565)
- PANDUIT 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 (PN10-14F-L)
- QUICKCABLE Fuse Holder, 300A Amp Range, 48V Volt Rating (509665-2001)
- HAMMOND Steel Enclosure, 12 in D (1418C12)
- HAMMOND Polycarbonate Enclosure, 1.47 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1555F2F17GY)
- HAMMOND Steel Enclosure, 18 in D (HN4FM604818)
- HAMMOND Stainless Steel Enclosure, 6 in D (EJ1086SS)
- HAMMOND Steel Enclosure, 8 in D (1418N4J8)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R12126SC)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R664ESCNK)
- Hammond Electrical Enclosures