Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 18.13 in D
Mfr # 2STFSD747518S16
Zoro # G110890024
product price: $20,618.99
/ea
Item requires special delivery charges. A $515.00 per item surcharge will be applied.
$20,618.99
Free 30-Day Returns
Key Features
- Depth 18.13 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Width 75.13 in
- Includes Inner Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2STFSD747518S16
- Zoro # G110890024
- UPC # 62398079905
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18.13 in |
Width | 75.13 in |
Length | 74.13 |
Size | 74.13 in x 75.13 in x 18.13 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Includes | Inner Panel |
Standards | UL 508A Type 3R, 12, 4, 4X; CSA Type 3R, 12, 4, 4X; Complies with NEMA Type 3R, 12, 13, 4, 4X IEC 60529, IP66; NEMA Type 3R, 12, 13, 4, 4X; IEC 60529, IP66; Appropriate components are required to maintain these standards. |
Construction | Formed from 12 gauge 304 or 316L stainless steel with smooth, continuously welded seams; Flange trough collar (FTC) around door opening excludes liquids and contaminants; Heavy duty lifting eyes are anchored into reinforced top corners; Removable doors are secured with bullet style, heavy duty, lift off hinges; Formed 10 gauge steel inner panel is provided on collar studs; Panel supports are provided; Center post is removable, providing easy panel installation; Heavy duty three point latching mechanism with heavy duty roller ends is provided for ease of door closing; Seamless poured-in place gasket; The right-hand door on all enclosures is the master door; Master door handle complete with screwdriver defeater and padlock hasp; Slave door handle complete with padlock hasp; A mechanical interlock activated by the master door prevents the auxiliary door from being opened first; The pre-installed flange cutout provides mounting for disconnect operators (verify compatibility in advance) - interlock hardware included with enclosure; A provision for mounting fluorescent lighting is provided; A bonding stud is provided in the door and a grounding stud is provided in the enclosure for each door; A literature pocket is provided for the inside of the door. |
Additional Description | N4X Slope Top 2 Door Freestanding Disconnect Encl w/panel - 74 x 75 x 18 - 316SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor Head, Side Sense, 8" (E51DP2)
- SQUARE D Square D By Schneider Electric PK4GTACP 4 Space Grounding Bar (6032833)
- LUTRON Dimmers, Diva, CFL/LED, Snow (DVSCCL-153P-SW)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45GA)
- HAMMOND Steel Enclosure, 6 in D (HJ14126LP)
- HAMMOND Steel Enclosure, 3 in D (HJ643LP)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554W2GYCL)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT302411H)
- HAMMOND ABS Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13 (R220-102-000)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R16166HCR)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 2 in W, 2 in D, NEMA 4; 6; 12; 13, Screw On (A402DSC)
- Hammond Electrical Enclosures