Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 18.13 in D
Mfr # 2STFS747518S16
Zoro # G610890265
Item requires special delivery charges. A $515.00 per item surcharge will be applied.
$18,932.99
Free 30-Day Returns
Key Features
- Depth 18.13 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Length 74.13
- Standards UL 508A Type 3R, 12, 4, 4X; CSA Type 3R, 12, 4, 4X; Complies with NEMA Type 3R, 12, 13, 4, 4X IEC 60529, IP66; NEMA Type 3R, 12, 13, 4, 4X; IEC 60529, IP66; Appropriate components are required to maintain these standards.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 2STFS747518S16
- Zoro # G610890265
- UPC # 62398079899
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18.13 in |
Length | 74.13 |
Width | 75.13 in |
Size | 74.13 in x 75.13 in x 18.13 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 12, 4, 4X; CSA Type 3R, 12, 4, 4X; Complies with NEMA Type 3R, 12, 13, 4, 4X IEC 60529, IP66; NEMA Type 3R, 12, 13, 4, 4X; IEC 60529, IP66; Appropriate components are required to maintain these standards. |
Includes | Inner Panel |
Construction | Formed from 12 gauge 304 or 316L stainless steel with smooth, continuously welded seams; Flange trough collar (FTC) around door opening excludes liquids and contaminants; Heavy duty lifting eyes are anchored into reinforced top corners; Removable doors are secured with bullet style, heavy duty, lift off hinges; Formed 10 gauge steel inner panel is provided on collar studs; Panel supports are provided; Center post is removable, providing easy panel installation; Heavy duty three point latching mechanism with heavy duty roller ends is provided for ease of door closing; Seamless poured-in place gasket; Stainless steel door handles complete with padlock hasp; A provision for mounting fluorescent lighting is provided; A bonding stud is provided in the door and a grounding stud is provided in the enclosure for each door; A literature pocket is provided for the inside of the door. |
Additional Description | N4X Slope Top 2 Door Freestanding Encl w/panel - 74 x 75 x 18 - 316SS |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for larger applications; 20° sloped top prevents water from resting on top of enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU361NRB)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 80A, 250V AC, Non-Indicating (LLNRK 80)
- RACO Strap, Emt, 2-Hole, 3/4", Steel (2093)
- RACO Electrical Box, 72.8 cu in, Gang Box, 4 Gang, Steel, Rectangular (953)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554YA2GYCL)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD242410S16)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554W2GYCL)
- HAMMOND Steel Enclosure, 8 in D (1418B8)
- HAMMOND Stainless Steel Enclosure, 12 in D (HW363012S16HK)
- HAMMOND Steel Enclosure, 10 in D (EN4SD242010GY)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Hinged (A10R86HCR)
- Hammond Electrical Enclosures