Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 18.13 in D
Mfr # 1UHD724118N4SS
Zoro # G010888336
product price: $9,057.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$9,057.99
Free 30-Day Returns
Key Features
- Depth 18.13 in
- Material of Enclosure Stainless Steel
- Width 40-3/4 in
- Includes Inner Panel
- Length 72.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1UHD724118N4SS
- Zoro # G010888336
- UPC # 62398014789
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18.13 in |
Width | 40-3/4 in |
Length | 72.13 |
Size | 72.13 in x 40.75 in x 18.13 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Includes | Inner Panel |
UL File | E65324 |
Additional Description | N4X 304SS DISC 72X40.75X18 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED Alternating Controllers (ARM-120-AFEP)
- GARDNER BENDER 48" L Heavy Duty Cable Tie Black PK 50 (46-448UVB)
- HUBBELL WIRING DEVICE-KELLEMS SystemOne, Fire-Rated Poke-Through, AV Series, Through Floor Fitting Only, 3/4" EMT for Power and 1½" EMT for Data, with Junction Box (S1PTAVFITJ)
- SOUTHWIRE U Strut Washer 3/8-16 Bolt Size Zinc Plated Steel (SFU70-38)
- HAMMOND Steel Enclosure, 16 in D (HW483616GYHK)
- HAMMOND Steel Enclosure, 10 in D (EN4TD304810GY)
- HAMMOND Steel Enclosure, 12 in D (C3RMC363612)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R664ESCNK)
- HAMMOND Steel Enclosure, 16 in D (EN4SD723616GY)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554XA2GYCL)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 7-1/4 in H, 6-3/4 in D (E12PBAM)
- Hammond Electrical Enclosures