Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 18.13 in D
Mfr # 1UHD723518N4SS
Zoro # G610888323
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$8,234.99
Free 30-Day Returns
Key Features
- Depth 18.13 in
- Material of Enclosure Stainless Steel
- Includes Inner Panel
- Length 72.13
- Width 34.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1UHD723518N4SS
- Zoro # G610888323
- UPC # 62398014788
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18.13 in |
Length | 72.13 |
Width | 34.75 |
Size | 72.13 in x 34.75 in x 18.13 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Includes | Inner Panel |
Additional Description | N4X 304SS DISC 72X34.75X18 |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 4 D (F2X4LG6-A)
- BOX ENCLOSURES Polycarbonate Enclosure, 6.49 in H, 2.16 in D, NEMA 4X (BEN-50P)
- MERSEN Fuse, GSA Series, Time Delay, 1/4A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GSA1/4)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1BAA-R63/C)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248LG)
- HAMMOND Steel Enclosure, 4 in D (CS12124)
- HAMMOND Steel Enclosure, 4 in D (EJ444)
- HAMMOND Steel Enclosure, 8 in D (EN4SD30168GY)
- HAMMOND Aluminum Enclosure, 7.72 in D, NEMA 1; 4; 4X; 12; 13 (R100-324-035)
- HAMMOND Steel Enclosure, 16 in D (HW483616GYHK)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 12, 3R, 4, Hinged (N412161608C)
- Hammond Electrical Enclosures