Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 18.13 in D
Mfr # 1UHD722918N4SS
Zoro # G410888202
product price: $7,420.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$7,420.99
Free 30-Day Returns
Key Features
- Depth 18.13 in
- Material of Enclosure Stainless Steel
- Width 28.75
- Includes Inner Panel
- Length 72.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1UHD722918N4SS
- Zoro # G410888202
- UPC # 62398014787
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18.13 in |
Width | 28.75 |
Length | 72.13 |
Size | 72.13 in x 28.75 in x 18.13 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Includes | Inner Panel |
UL File | E65324 |
Additional Description | N4X 304SS DISC 72X28.75X18 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, Green Paintd Steel (FS-200SS GR 48.00)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-8012)
- SQUARE D Panelboard accessory, NQ, branch connector kit (SKNQBC)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6430HL)
- HAMMOND Steel Enclosure, 10 in D (EN4SD363610GY)
- HAMMOND Fiberglass Enclosure, 3.56 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP161)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R664ESCNK)
- HAMMOND Steel Enclosure, 16 in D (EN4SD603616LG)
- HAMMOND Aluminum Enclosure, 3 in D (1414N4ALA)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD161210WSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 30 in W, 8.62 in D, NEMA 1, Hinged (A36N30BLP)
- Hammond Electrical Enclosures