Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 18.06 in D
Mfr # HN4FS723618SS
Zoro # G310889286
product price: $6,767.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$6,767.99
Free 30-Day Returns
Key Features
- Depth 18.06 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Standards UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 3 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 3; IEC 60529, IP66
- Width 36.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HN4FS723618SS
- Zoro # G310889286
- UPC # 62398063772
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18.06 in |
Width | 36.06 |
Length | 72.06 |
Size | 72.06 in x 36.06 in x 18.06 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 3 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 3; IEC 60529, IP66 |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls with provision for panel mount Âing or rack mounting of equipment; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem; A variety of inner panels, rack mounting rails and swing out frames are available to provide flexibility in mounting arrangements. |
Construction | Formed 12 gauge 304 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; New 3-pt padlocking door handle; Seamless poured-in-place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Mounting channels are welded on the inside of the enclosure for mounting of optional inner panels or rack equipment rails. |
Additional Description | N4X 3-pt Freestanding Encl - 72 x 36 x 18 - 304 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Two Hole Lug Connector, 500 kcmil, PK10 (31166)
- ZORO SELECT Device, White, Switch/Pilot Light Wiring (RC109W)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.125A, 600V AC, Non-Indicating (FNQ-R-1-1/8)
- RELIANCE CONTROLS Outdoor Power Inlet Box, 30 Amps (PB30)
- HAMMOND Steel Enclosure, 6 in D (1418N4D6)
- HAMMOND Stainless Steel Enclosure, 3-1/2 in D (1414N4PHSSG)
- HAMMOND Galvanized Steel Enclosure, 14 in D (HCT484814H)
- HAMMOND Steel Enclosure, 10 in D (EN4SD201610LG)
- HAMMOND Aluminum Enclosure, 2.64 in D, NEMA 1; 4; 4X; 12; 13 (R110-082-000)
- HAMMOND Steel Enclosure, 16 in D (EN4SD603616LG)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 20 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412162008SSC)
- Hammond Electrical Enclosures