Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 18.06 in D
Mfr # 1418N4SSW18QT
Zoro # G310888869
product price: $5,893.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$5,893.99
Free 30-Day Returns
Key Features
- Depth 18.06 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Standards UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66
- Length 72.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1418N4SSW18QT
- Zoro # G310888869
- UPC # 62398050527
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18.06 in |
Length | 72.06 |
Width | 25.06 |
Size | 72.06 in x 25.06 in x 18.06 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66 |
Construction | Formed 12 gauge 304 or 316 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; Doors are secured with quarter turn latches; Seamless poured-in place gasket; Mounting channels are welded on the inside of the enclosure for mounting of optional inner panels or rack equipment rails; A grounding stud is provided in the enclosure and a bonding stud is provided on the door. |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls with provision for panel mount Âing or rack mounting of equipment; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem; A variety of inner panels, rack mounting rails and swing out frames are available to provide flexibility in mounting arrangements. |
Additional Description | N4X Qtr Turn Freestanding Encl - 72 x 25 x 18 - 304 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14/2 Landscape Cord 500 ft. BK (55213245)
- GARDNER BENDER Hi-Temp Ceramic Wire Connector, PK5 (19-006CER)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 12-15V/1ADC (85372)
- POLARIS Insulated Multitap Connector, 2.99 In. L (IPLD250-3B)
- HAMMOND Stainless Steel Enclosure, 12 in D (EN4SD202012WSS)
- HAMMOND Steel Enclosure, 6 in D (EN4SD12246LG)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R18186HCR)
- HAMMOND Aluminum Enclosure, 2.24 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1590Z140)
- HAMMOND Stainless Steel Enclosure, 6 in D (EJ10106SS)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD242010SS)
- WIEGMANN Steel Wiring Trough, 4 in H, 36 in W, 36 in D, NEMA 3R, Screw On (RSCG040436G)
- Hammond Electrical Enclosures