Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 18.06 in D
Mfr # 1418N4S16W18QT
Zoro # G010888343
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$8,006.99
Free 30-Day Returns
Key Features
- Depth 18.06 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Length 72.06
- Standards UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1418N4S16W18QT
- Zoro # G010888343
- UPC # 62398052793
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18.06 in |
Length | 72.06 |
Width | 25.06 |
Size | 72.06 in x 25.06 in x 18.06 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66 |
Additional Description | N4X Qtr Turn Freestanding Encl - 72 x 25 x 18 - 316 SS |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls with provision for panel mount Âing or rack mounting of equipment; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem; A variety of inner panels, rack mounting rails and swing out frames are available to provide flexibility in mounting arrangements. |
Construction | Formed 12 gauge 304 or 316 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; Doors are secured with quarter turn latches; Seamless poured-in place gasket; Mounting channels are welded on the inside of the enclosure for mounting of optional inner panels or rack equipment rails; A grounding stud is provided in the enclosure and a bonding stud is provided on the door. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Mechanical, 120V, 20A, Wall Switch (KM2ST-1G)
- LEVITON Weatherproof Wallplate (4996-W)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1042G)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (189)
- HAMMOND Steel Enclosure, 9 in D (N1A36309)
- HAMMOND Fiberglass Enclosure, 3.56 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP161)
- HAMMOND Steel Enclosure, 18 in D (HN4FM604818)
- HAMMOND Steel Enclosure, 6 in D (HJ10106HLP)
- HAMMOND Steel Enclosure, 18 in D (HN4FS604818)
- HAMMOND Steel Enclosure, 12 in D (1418KK12)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1614CHS)
- Hammond Electrical Enclosures