Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 18.06 in D
Mfr # 1418N4S16W18
Zoro # G610888224
product price: $8,006.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$8,006.99
Free 30-Day Returns
Key Features
- Depth 18.06 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Length 72.06
- Width 25.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1418N4S16W18
- Zoro # G610888224
- UPC # 62398080540
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18.06 in |
Length | 72.06 |
Width | 25.06 |
Size | 72.06 in x 25.06 in x 18.06 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66 |
Additional Description | N4X Freestanding Encl - 72 x 25 x 18 - 316 SS |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls with provision for panel mount Âing or rack mounting of equipment; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem; A variety of inner panels, rack mounting rails and swing out frames are available to provide flexibility in mounting arrangements. |
Construction | Formed 12 gauge 304 or 316 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; Doors are secured with heavy duty stainless steel clamps; Seamless poured-in place gasket; Mounting channels are welded on the inside of the enclosure for mounting of optional inner panels or rack equipment rails; A grounding stud is provided in the enclosure and a bonding stud is provided on the door. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Tie, HeavyDuty, 24", 175 lb., Blk, PK10 (45-524UVBSP)
- LEVITON GFCI OUTLET ST 15A IVY (GFTR1-0KI)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 32/20)
- HUBBELL Nonfusible Disconnect Switch w/LED Illumination, 30 A, 600V AC, 3 pole, NEMA 4X (HBLDS3P)
- HAMMOND Aluminum Enclosure, 2.24 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1590Z140)
- HAMMOND Steel Enclosure, 16 in D (HW483616GYHK)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554W2GYCL)
- HAMMOND Steel Enclosure, 6 in D (N1J886)
- HAMMOND Steel Enclosure, 12 in D (EN4TD364812GY)
- HAMMOND Steel Enclosure, 12 in D (EN4SD603612LG)
- WIEGMANN Carbon Steel Sloped Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412161608CST)
- Hammond Electrical Enclosures