Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 18 in D
Mfr # HN4FS724818SS
Zoro # G110889080
product price: $9,831.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$9,831.99
Free 30-Day Returns
Key Features
- Depth 18 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Standards UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HN4FS724818SS
- Zoro # G110889080
- UPC # 62398091121
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18 in |
Width | 48 in |
Length | 72 |
Size | 72 in x 48 in x 18 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66 |
Construction | Formed 12 gauge 304 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; Dual Access versions have doors front and back; 3-pt padlocking door handle; Seamless poured-in place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Center post is removable for easy installation of the inner panel. |
Additional Description | N4X 2 Door Freestanding Encl - 72 x 48 x 18 - 304 SS |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 40A, 600V AC, Indicating (LPJ-40SPI)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 40 A (LC1D40U7)
- HUBBELL Receptacle, 15 A Amps, 250V AC, Flush Mount, Single Outlet, 6-15R, Ivory (HBL5661I)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- HAMMOND Stainless Steel Enclosure, 3-1/2 in D (1414N4PHS16G)
- HAMMOND Steel Enclosure, 8 in D (1418G8)
- HAMMOND Steel Enclosure, 10 in D (EN4SD363610GY)
- HAMMOND Steel Enclosure, 6 in D (HJ12126HLP)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT483011H)
- HAMMOND Steel Enclosure, 4 in D (CS12124)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (SC151504G)
- Hammond Electrical Enclosures