Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 18 in D
Mfr # HN4FS604818SS
Zoro # G610888927
product price: $8,945.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$8,945.99
Free 30-Day Returns
Key Features
- Depth 18 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Width 48 in
- Length 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HN4FS604818SS
- Zoro # G610888927
- UPC # 62398091120
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18 in |
Width | 48 in |
Length | 60 |
Size | 60 in x 48 in x 18 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66 |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem. |
Construction | Formed 12 gauge 304 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; Dual Access versions have doors front and back; 3-pt padlocking door handle; Seamless poured-in place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Center post is removable for easy installation of the inner panel. |
Additional Description | N4X 2 Door Freestanding Encl - 60 x 48 x 18 - 304 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, Main Lug, 1 Phase (QO2125BNRB)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12, 14.00x12.00x6.00, Gray, Stee (A1412CHS)
- KAB ENTERPRISE ME ORG 3 Outlet Adapter (KAB-3FT)
- RACO Electrical Box, 113.3 cu in, Data Box, 3 Gang, Steel, Rectangular (263)
- HAMMOND Steel Enclosure, 12 in D (1418M12)
- HAMMOND Electrical Box, Outlet Box, Steel (HJ1084LP)
- HAMMOND Stainless Steel Enclosure, 12 in D (C4XSC242412SS)
- HAMMOND Steel Enclosure, 6 in D (HJ12146HLP)
- HAMMOND Galvanized Steel Enclosure, 14 in D (HCT484814H)
- HAMMOND Steel Enclosure, 8 in D (1418B8)
- HAMMOND Steel Enclosure, 6 in D (CSB403)
- Hammond Electrical Enclosures