Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 18 in D
Mfr # HN4FS602418S16
Zoro # G610889115
product price: $6,567.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$6,567.99
Free 30-Day Returns
Key Features
- Depth 18 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Standards UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 3 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 3; IEC 60529, IP66
- Length 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HN4FS602418S16
- Zoro # G610889115
- UPC # 62398013801
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18 in |
Length | 60 |
Width | 24 |
Size | 60 in x 24 in x 18 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 3 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 3; IEC 60529, IP66 |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls with provision for panel mount Âing or rack mounting of equipment; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem; A variety of inner panels, rack mounting rails and swing out frames are available to provide flexibility in mounting arrangements. |
Construction | Formed 12 gauge 304 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; New 3-pt padlocking door handle; Seamless poured-in-place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Mounting channels are welded on the inside of the enclosure for mounting of optional inner panels or rack equipment rails. |
Additional Description | N4X 316 FREE 60X24X18 W/HNDL |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1CBA-R63/D)
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ1 600V, 30A (MHF361)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (JKS-20)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GV2-B7-K)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GYSL)
- HAMMOND Polycarbonate Enclosure, 1.60 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554B2GYCL)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB403)
- HAMMOND Steel Enclosure, 6 in D (HJ16146HLP)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R16126SC)
- HAMMOND Stainless Steel Enclosure, 4 in D (EJ444SS)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEMA 1, Hinged (HW-J80604FCHTLWW)
- Hammond Electrical Enclosures