Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 18 in D
Mfr # HN4FM606018SS
Zoro # G610888644
product price: $9,443.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$9,443.99
Free 30-Day Returns
Key Features
- Depth 18 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Includes Inner Panel
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HN4FM606018SS
- Zoro # G610888644
- UPC # 62398014214
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18 in |
Width | 60 in |
Length | 60 |
Size | 60 in x 60 in x 18 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Includes | Inner Panel |
Standards | UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66 |
Additional Description | N4 3-pt Dbl Door Floormount Encl w/panel - 60 x 60 x 18 - 304SS |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem. |
Construction | Formed 12 gauge 304 or 316 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; New 3-pt padlocking door handle; Seamless poured-in place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Center post is removable for easy installation of the inner panel; 12" floor stands are welded to the enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU5)
- ABB Galvanized Steel Tile Wall Covers Conduit Outlet Bodies And Box, 52C5011225 (52C5011/2-25)
- PANDUIT Right Angle, Off White, PVC, Elbows (T70RAIW)
- HUBBELL 30A Watertight Locking Receptacle 4P 5W 120/208VAC (HBL69W81)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT483011H)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554XA2GYSL)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4SSC4)
- HAMMOND Steel Enclosure, 8 in D (EN4SD42368GY)
- HAMMOND Steel Enclosure, 4 in D (EJ444)
- HAMMOND Steel Enclosure, 16 in D (EN4SD723616GY)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 4 in W, 3 in D, NEMA 12; 13, Screw On (A604SC)
- Hammond Electrical Enclosures