Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 18 in D
Mfr # HN4FM606018S16
Zoro # G910888696
product price: $11,056.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$11,056.99
Free 30-Day Returns
Key Features
- Depth 18 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Standards UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66
- Length 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HN4FM606018S16
- Zoro # G910888696
- UPC # 62398014217
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 18 in |
Length | 60 |
Width | 60 in |
Size | 60 in x 60 in x 18 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66 |
Includes | Inner Panel |
Additional Description | N4 3-pt Dbl Door Floormount Encl w/panel - 60 x 60 x 18 - 316SS |
Construction | Formed 12 gauge 304 or 316 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; New 3-pt padlocking door handle; Seamless poured-in place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Center post is removable for easy installation of the inner panel; 12" floor stands are welded to the enclosure. |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 4 in., 90 Degree, GRC (876778)
- 3M Splice Kits, 4 to 1/0 AWG, 194F, Blk, 1000V (5302)
- VAST Springless Nut, 5/16"-18"X3/8" EG, PK100 (V220 5/16-100)
- POWER FIRST 25 ft. 14/3 Lighted Extension Cord SJTW (21RJ54)
- HAMMOND Aluminum Enclosure, 2.64 in D, NEMA 1; 4; 4X; 12; 13 (R110-082-000)
- HAMMOND Steel Enclosure, 12 in D (C3RMC484812)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD242010SS)
- HAMMOND Steel Enclosure, 20 in D (1418S20)
- HAMMOND Steel Enclosure, 4 in D (CS1284)
- HAMMOND Steel Enclosure, 6 in D (HJ14126LP)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101004)
- Hammond Electrical Enclosures