Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 16 in D
Mfr # HWST603616S16
Zoro # G010892630
product price: $4,701.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$4,701.99
Free 30-Day Returns
Key Features
- Depth 16 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Length 60
- Standards UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; NSF - ANSI 169 Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Complies with NEMA 3R, 4, 4X, 12 and 13 IEC 60529, IP 66, IP69K; NEMA 3R, 4, 4X, 12 and 13; IEC 60529, IP 66, IP69K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HWST603616S16
- Zoro # G010892630
- UPC # 62398060678
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 16 in |
Length | 60 |
Width | 36 |
Size | 60 in x 36 in x 16 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; NSF - ANSI 169 Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Not all accessories shown maintain NSF standard. Some are internal and NSF is not applicable. Refer to each accessory individually or call factory for specifics; Complies with NEMA 3R, 4, 4X, 12 and 13 IEC 60529, IP 66, IP69K; NEMA 3R, 4, 4X, 12 and 13; IEC 60529, IP 66, IP69K |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Sloped top prevents water from resting on top as well as providing potential for controls mounting; Unique hinge design allows for easy cleaning in hose-down environments; A wide range of sizes and practical accessories make this product line a complete package. |
Additional Description | N4X Wallmt Slope Top Encl - 60 x 36 x 16 - 316 SS |
Construction | Formed 304 or 316L stainless steel; Top sloped 25°; Continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latches (316 stainless steel quarter turns) feature the added safety of quarter turn slot requiring use of tool for opening; Door hinges (316 stainless steel) are easy to clean, provide 180 degree opening, are easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Bonding stud provided on door and grounding stud installed in enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Hook Up Wire, 22 Gauge, Solid, Jumper Wire Kit, 0.024" Diameter, 300 Volts, PK 350 (22SLDJWK350)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC (FNA-6-1/4)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Connector Type: Straight Barrel (YA2C)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 1 cu in, Outlet Box, 1 Gang, Valox, Rectangular (HBLPOB1DY)
- HAMMOND Steel Enclosure, 6 in D (EJ14126)
- HAMMOND Stainless Steel Enclosure, 8 in D (HWST16128S16)
- HAMMOND Steel Enclosure, 6 in D (CS10106)
- HAMMOND Stainless Steel Enclosure, 6 in D (1414N4PHSSO6)
- HAMMOND Steel Enclosure, 8 in D (HJ12108HLP)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554YA2GYCL)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121504)
- Hammond Electrical Enclosures