Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 16 in D
Mfr # HW603616SSHK
Zoro # G710888650
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$4,155.99
Free 30-Day Returns
Key Features
- Depth 16 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Standards UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA 3R, 4, 4X, 12 and 13 IEC 60529, IP 66; NEMA 3R, 4, 4X, 12 and 13; IEC 60529, IP 66
- Length 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # HW603616SSHK
- Zoro # G710888650
- UPC # 62398010129
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 16 in |
Length | 60 |
Width | 36 |
Size | 60 in x 36 in x 16 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA 3R, 4, 4X, 12 and 13 IEC 60529, IP 66; NEMA 3R, 4, 4X, 12 and 13; IEC 60529, IP 66 |
Additional Description | N4X Wallmt, Hinged w/handle - 60 x 36 x 16 - 304 SS |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Provides high level of protection where equipment is hosed down or otherwise be exposed to wet conditions where corrosion is a serious problem; Ideal for processing plants, utility, outdoor municipal or petro chemical locations where easy yet secure access is required. |
Construction | Formed 14 gauge 304 or 316 stainless steel; Continuously welded seams ground smooth; Formed lip on enclosure to exclude flowing liquids and contaminants; 316 Stainless pad lockable handle with 3 point roller latching system secures door; Stainless steel continuous hinge on door may be removed by pulling the stainless steel hinge pin; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Bonding stud provided on door and grounding stud installed in enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF200D1)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 12-1/2 in H, 2-3/4 in D (E5PB)
- BALDOR-RELIANCE Signal Isolator Board Fscn3000A31 (BC145)
- STARTECH.COM 1000 Pk Lg 8" White Cable Ties (CBMZT8NK)
- HAMMOND Steel Enclosure, 12 in D (EN4SD302412GY)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT483611H)
- HAMMOND Steel Enclosure, 6 in D (HJ10106HLP)
- HAMMOND Steel Enclosure, 6 in D (EJ866)
- HAMMOND Steel Enclosure, 8 in D (EN4SD42368GY)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24308GY)
- WIEGMANN Galvanized Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406G)
- Hammond Electrical Enclosures