Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 16 in D
Mfr # 1418N4S16M16
Zoro # G210887894
product price: $2,982.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,982.99
Free 30-Day Returns
Key Features
- Depth 16 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Length 36
- Standards UL 508A Type 3R, 4, 4X, and 12; CSA Type 3R, 4, 4X, and 12; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1418N4S16M16
- Zoro # G210887894
- UPC # 62398001823
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 16 in |
Length | 36 |
Width | 30 |
Size | 36 in x 30 in x 16 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4, 4X, and 12; CSA Type 3R, 4, 4X, and 12; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66 |
Includes | Inner Panel |
Additional Description | N4X Wallmount Encl w/panel - 36 x 30 x 16 - 316 SS |
Application | Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem. |
Construction | Formed 14 gauge 304 or 316 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Door stiffeners are provided in the larger enclosures for extra rigidity; Welded brackets provide for enclosure mounting; Formed lip on door and enclosure excludes flowing liquids and contaminants; Stainless steel continuous hinge on door may be removed by pulling the stainless steel hinge pin; Door is secured with easily operated stainless steel clamps; Provision for padlocking; Seamless poured-in place gasket; A removable 12 gauge inner panel is included; Collar studs are provided for mount Âing inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure; A literature pocket is provided for the inside of the door. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 1 Phase, 230V, 2 Poles, 2 (DS72US-230S/G)
- EATON Bracket, 90 Deg, Tall, For 30mm Sensors (6150E-6502)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BA45)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.626-R)
- HAMMOND Stainless Steel Enclosure, 6 in D (EJ10106SS)
- HAMMOND Steel Enclosure, 18 in D (HN4FS604818)
- HAMMOND Steel Enclosure, 6 in D (HJ16146HLP)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD723518FTC)
- HAMMOND Steel Enclosure, 6 in D (1418N4D6)
- HAMMOND Stainless Steel Enclosure, 8 in D (HWST16128S16)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 4; 12, Hinged (A8066CHFL)
- Hammond Electrical Enclosures