Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 12.69 in D
Mfr # HN4FM606012SS
Zoro # G110888731
product price: $8,638.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$8,638.99
Free 30-Day Returns
Key Features
- Depth 12.69 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Includes Inner Panel
- Width 60.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HN4FM606012SS
- Zoro # G110888731
- UPC # 62398063758
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12.69 in |
Width | 60.06 in |
Length | 60.13 |
Size | 60.13 in x 60.06 in x 12.69 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Includes | Inner Panel |
Standards | UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66 |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem. |
Additional Description | N4X 3-pt Dbl Door Floormount Encl w/panel - 60 x 60 x 12 - 304 SS |
Construction | Formed 12 gauge 304 or 316 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; New 3-pt padlocking door handle; Seamless poured-in place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Center post is removable for easy installation of the inner panel; 12" floor stands are welded to the enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HB20-0AA0)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC (QOB250)
- ANDERSON POWER PRODUCTS PP75 SB50 CON 6 BULK (5900BK)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BU-5-8)
- HAMMOND Steel Enclosure, 12 in D (1418LL12)
- HAMMOND Steel Enclosure, 4 in D (CS12124)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT302411H)
- HAMMOND Steel Enclosure, 10 in D (EN4SD161610GY)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHS16G4)
- HAMMOND Steel Enclosure, 8 in D (HJ12108HLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A24H24BLP)
- Hammond Electrical Enclosures