Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 12.69 in D
Mfr # HN4FM604812SS
Zoro # G010888800
product price: $7,653.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$7,653.99
Free 30-Day Returns
Key Features
- Depth 12.69 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Includes Inner Panel
- Standards UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HN4FM604812SS
- Zoro # G010888800
- UPC # 62398063756
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12.69 in |
Length | 60.13 |
Width | 48.06 in |
Size | 60.13 in x 48.06 in x 12.69 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Includes | Inner Panel |
Standards | UL 508A Type 3R, 4X and 12; CSA Type 3R, 4X and 12; Complies with: NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66 |
Construction | Formed 12 gauge 304 or 316 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Doors are supported with heavy gauge continuous hinges; New 3-pt padlocking door handle; Seamless poured-in place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Center post is removable for easy installation of the inner panel; 12" floor stands are welded to the enclosure. |
Additional Description | N4X 3-pt Dbl Door Floormount Encl w/panel - 60 x 48 x 12 - 304 SS |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- HUBBELL Electrical Box Cover, Outlet Box, 2 Gang, Metallic (5145-0)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .19"-.25", 1/2" NPT, Gray (HJ1057GPK25)
- IFM Proximity Sensor, Capacitive, 12mm, PNP (KG5066)
- HAMMOND Steel Enclosure, 18.13 in D (1UHD844118FTC)
- HAMMOND Steel Enclosure, 18 in D (HN4FM604818)
- HAMMOND Fiberglass Enclosure, 3.19 in D, NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13 (R132-104-000)
- HAMMOND Steel Enclosure, 12 in D (EN4SD302412GY)
- HAMMOND Stainless Steel Enclosure, 8 in D (C4XSC24248SS)
- HAMMOND Steel Enclosure, 12 in D (C3RMC484812)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 12, Hinged (A606CHFL)
- Hammond Electrical Enclosures