Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 12.69 in D
Mfr # 1422N4SSF12FQT
Zoro # G610890456
product price: $9,938.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$9,938.99
Free 30-Day Returns
Key Features
- Depth 12.69 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Length 72.13
- Width 72.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1422N4SSF12FQT
- Zoro # G610890456
- UPC # 62398052804
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12.69 in |
Length | 72.13 |
Width | 72.06 in |
Size | 72.13 in x 72.06 in x 12.69 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Includes | Inner Panel |
Standards | UL 508A Type 3R, 4, 4X, and 12; CSA Type 3R, 4, 4X, and 12; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66 |
Construction | Formed 12 gauge 304 or 316 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Body stiffeners are provided in the larger enclosures for extra rigidity; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Center post is removable for easy installation of the inner panel; Formed lip on door and top of enclosure opening exclude flowing liquids and contaminants; Continuously hinged doors may be removed by pulling the stainless steel hinge pin; Doors are secured with quarter turn latches; Provision for padlocking; 12" floor stands are welded to the enclosure; Seamless poured-in place gasket; Panel supports are provided for easy panel installation; Collar studs are provided for mount Âing inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure for each door; A literature pocket is provided. |
Additional Description | N4X Qtr Turn Dbl Door Floormount Encl w/panel - 74 x 72 x 12 - 304 SS |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 10 ft. L, Grn Painted Steel (FS-501SS GR 120.00)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 8A, 600V AC, Indicating (AJT8)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2805CP)
- TRYSTAR Premium Welding Cable 1/0 Yellow 10 FT Black Male 2MPC / 300A Standard Electrode Holder (TSWC10YW10-BKM-EH3)
- HAMMOND Steel Enclosure, 4 in D (CSB73)
- HAMMOND Polycarbonate Enclosure, 1.60 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554B2GYCL)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSC4)
- HAMMOND Stainless Steel Enclosure, 6 in D (1414N4PHSSO6)
- HAMMOND Steel Enclosure, 7 in D (N1A16167)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R12124SCNKO)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 2-3/4 in D (E3PB)
- Hammond Electrical Enclosures