Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 12.69 in D
Mfr # 1422N4S16E12FQT
Zoro # G110889837
product price: $13,049.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$13,049.99
Free 30-Day Returns
Key Features
- Depth 12.69 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Standards UL 508A Type 3R, 4, 4X, and 12; CSA Type 3R, 4, 4X, and 12; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66
- Length 72.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1422N4S16E12FQT
- Zoro # G110889837
- UPC # 62398052808
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12.69 in |
Length | 72.13 |
Width | 60.06 in |
Size | 72.13 in x 60.06 in x 12.69 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4, 4X, and 12; CSA Type 3R, 4, 4X, and 12; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66 |
Includes | Inner Panel |
Construction | Formed 12 gauge 304 or 316 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Body stiffeners are provided in the larger enclosures for extra rigidity; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Center post is removable for easy installation of the inner panel; Formed lip on door and top of enclosure opening exclude flowing liquids and contaminants; Continuously hinged doors may be removed by pulling the stainless steel hinge pin; Doors are secured with quarter turn latches; Provision for padlocking; 12" floor stands are welded to the enclosure; Seamless poured-in place gasket; Panel supports are provided for easy panel installation; Collar studs are provided for mount Âing inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure for each door; A literature pocket is provided. |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem. |
Additional Description | N4X Qtr Turn Dbl Door Floormount Encl w/panel - 72 x 60 x 12 - 316 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-1-R)
- MERSEN Semiconductor Fuse, A15QS Series, 150A, Fast-Acting, 150V AC, Bolt-On (A15QS150-4)
- BURNDY Splice Kits, 8 to 2 AWG, 194F, Blk, 600V (AGSKIT2)
- TELEMECANIQUE SENSORS Vacuum Switch, DPST, 20/25"Hg, 1/4-18 FNPS (9016GVG1J13)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554XA2GYCL)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GY)
- HAMMOND Steel Enclosure, 12 in D (EN4SD483612LG)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363011H)
- HAMMOND Stainless Steel Enclosure, 12 in D (1418N4S16M12)
- HAMMOND Steel Enclosure, 4 in D (CSB73)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R, Hinged (A16R166HCLO)
- Hammond Electrical Enclosures