Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 12.69 in D
Mfr # 1422N4S16E12F
Zoro # G010889968
product price: $13,049.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$13,049.99
Free 30-Day Returns
Key Features
- Depth 12.69 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Includes Inner Panel
- Width 60.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1422N4S16E12F
- Zoro # G010889968
- UPC # 62398000704
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12.69 in |
Width | 60.06 in |
Length | 72.13 |
Size | 72.13 in x 60.06 in x 12.69 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Includes | Inner Panel |
Standards | UL 508A Type 3R, 4, 4X, and 12; CSA Type 3R, 4, 4X, and 12; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66 |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem. |
Additional Description | N4X Dbl Door Floormount Encl w/panel - 72 x 60 x 12 - 316 SS |
Construction | Formed 12 gauge 304 or 316 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Body stiffeners are provided in the larger enclosures for extra rigidity; Heavy duty stainless steel lifting eyebolts are provided with reinforcing support angles; Center post is removable for easy installation of the inner panel; Formed lip on door and top of enclosure opening exclude flowing liquids and contaminants; Continuously hinged doors may be removed by pulling the stainless steel hinge pin; Doors are secured with heavy duty stainless steel clamps; Provision for padlocking; 12" floor stands are welded to the enclosure; Seamless poured-in place gasket; Panel supports are provided for easy panel installation; Collar studs are provided for mount ing inner panels; A bonding stud is provided on the door and a grounding stud is provided in the enclosure for each door; A literature pocket is provided. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Toggle Switch Cover Plate, Gray, Aluminum (ALA-N)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (MY4-DC12(S))
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 gy UL/CSA 3m (7000-08061-2110300)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F120)
- HAMMOND Steel Enclosure, 8 in D (HW42368GYHK)
- HAMMOND Steel Enclosure, 6 in D (EJ12146LG)
- HAMMOND Stainless Steel Enclosure, 8 in D (EJ12108SS)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554W2GYSL)
- HAMMOND Steel Enclosure, 12 in D (EN4SD603612LG)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSC4)
- WIEGMANN Fiberglass Enclosure, 11 in H, 4 in D, NEAM 4X, Screw On (HW-N4X1144)
- Hammond Electrical Enclosures