Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 12 in D
Mfr # HN4WM424812S16
Zoro # G310890022
product price: $6,131.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$6,131.99
Free 30-Day Returns
Key Features
- Depth 12 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Standards UL 508A Type 3R, 4X, and 12; CSA Type 3R, 4X, and 12; Complies with NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66
- Length 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HN4WM424812S16
- Zoro # G310890022
- UPC # 62398084667
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12 in |
Length | 42 |
Width | 48 in |
Size | 42 in x 48 in x 12 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4X, and 12; CSA Type 3R, 4X, and 12; Complies with NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66 |
Includes | Inner Panel |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem. |
Additional Description | N4X 2 Door Wallmount Encl w/panel - 42 x 48 x 12 - 316 SS |
Construction | Formed 12 gauge 304 or 316 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Doors are supported with heavy gauge continuous hinges; 3-pt padlocking door handle; Seamless poured-in place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Center post is removable for easy installation of the inner panel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (27026401)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 100A, Time-Delay, 250V AC, Cylindrical (FRN-R-100)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 125mA, 250V AC, 35A at 250V AC, 5 PK (GDC-125MA)
- IDEAL Connector, PK25 (85-345)
- HAMMOND Stainless Steel Enclosure, 6 in D (EJ1086SS)
- HAMMOND ABS Enclosure, 1.38 in D, NEMA 1; 4; 4X; 12; 13 (R220-060-000)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554XA2GYSL)
- HAMMOND Steel Enclosure, 16 in D (HW483616GYHK)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363011H)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSE)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 10 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4201610)
- Hammond Electrical Enclosures