Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 12 in D
Mfr # HN4WM366012S16
Zoro # G610890197
product price: $6,401.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$6,401.99
Free 30-Day Returns
Key Features
- Depth 12 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Width 60 in
- Includes Inner Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HN4WM366012S16
- Zoro # G610890197
- UPC # 62398084665
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12 in |
Width | 60 in |
Length | 36 |
Size | 36 in x 60 in x 12 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Includes | Inner Panel |
Standards | UL 508A Type 3R, 4X, and 12; CSA Type 3R, 4X, and 12; Complies with NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66 |
Construction | Formed 12 gauge 304 or 316 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Doors are supported with heavy gauge continuous hinges; 3-pt padlocking door handle; Seamless poured-in place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Center post is removable for easy installation of the inner panel. |
Additional Description | N4X 2 Door Wallmount Encl w/panel - 36 x 60 x 12 - 316 SS |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGO Push-In Connector, Orange, 0.73", 600V (2773-403)
- PILZ 120V-Ac 24V-Dc Safety Relay (PNOZ 16 120VAC 24VDC 2N/O 774065)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC24)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRWHI)
- HAMMOND Steel Enclosure, 16 in D (1447SL16HK)
- HAMMOND Stainless Steel Enclosure, 5 in D (1414N4PHS16K)
- HAMMOND Steel Enclosure, 6 in D (HJ12126HLP)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB604)
- HAMMOND Stainless Steel Enclosure, 12 in D (C4XSC242412SS)
- HAMMOND Electrical Box, Outlet Box, Steel (HJ1084LP)
- WIEGMANN Fiberglass Enclosure, 5.79 in H, 6 in W, 3.11 in D, NEAM 4X; 6P; 12, Screw On (HW-D774SCWW)
- Hammond Electrical Enclosures