Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 12 in D
Mfr # HN4WM364212S16
Zoro # G010889784
product price: $5,143.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,143.99
Free 30-Day Returns
Key Features
- Depth 12 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Width 42 in
- Standards UL 508A Type 3R, 4X, and 12; CSA Type 3R, 4X, and 12; Complies with NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # HN4WM364212S16
- Zoro # G010889784
- UPC # 62398084663
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12 in |
Width | 42 in |
Length | 36 |
Size | 36 in x 42 in x 12 in (H x W x D) |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4X, and 12; CSA Type 3R, 4X, and 12; Complies with NEMA Type 3R, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4X, 12 and 13; IEC 60529, IP66 |
Includes | Inner Panel |
Additional Description | N4X 2 Door Wallmount Encl w/panel - 36 x 42 x 12 - 316 SS |
Construction | Formed 12 gauge 304 or 316 stainless steel; Smooth, continuously welded seams without knockouts, cutouts or holes; Doors are supported with heavy gauge continuous hinges; 3-pt padlocking door handle; Seamless poured-in place gasket; A grounding stud is provided in the enclosure and a bonding stud is provided on the door; Center post is removable for easy installation of the inner panel. |
Application | Designed to house electrical, electronic, hydraulic or pneumatic controls and instruments; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion is a serious problem. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2C3A)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC, A Curve (QO250GFI)
- SQUARE D Molded Case Circuit Breaker, HGL Series 150A, 3 Pole, 600V AC (HGL36150M38X)
- 3M Barb Cable Tie CTSB4BK18-C, Black, PK1000 (CTSB4BK18-C)
- HAMMOND Steel Enclosure, 8 in D (EN4SD30168GY)
- HAMMOND Steel Enclosure, 10 in D (EN4SD161610LG)
- HAMMOND Steel Enclosure, 8 in D (HW42368GYHK)
- HAMMOND Fiberglass Enclosure, 3.56 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP123)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R16126SC)
- HAMMOND Steel Enclosure, 16 in D (EN4SD423616GY)
- WIEGMANN Carbon Steel Gutter Enclosure, 10 in H, 48 in D, NEMA 3R (RSCG101048NK)
- Hammond Electrical Enclosures