Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 12 in D
Mfr # EN4SD603612SSR
Zoro # G310892484
product price: $2,950.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,950.99
Free 30-Day Returns
Key Features
- Depth 12 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Standards UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA 3R, 4, 4X, 12 and 13 IEC 60529, IP 66; NEMA 3R, 4, 4X, 12 and 13; IEC 60529, IP 66
- Length 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EN4SD603612SSR
- Zoro # G310892484
- UPC # 62398060187
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12 in |
Length | 60 |
Width | 36 |
Size | 60 in x 36 in x 12 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Standards | UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA 3R, 4, 4X, 12 and 13 IEC 60529, IP 66; NEMA 3R, 4, 4X, 12 and 13; IEC 60529, IP 66 |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Impressive styling features like hidden hinges and attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation; A wide range of sizes and practical accessories make this product line a complete package. |
Additional Description | N4X Eclipse encl. w/extra qtr turns - 60 x 36 x 12 - 304 SS |
Construction | Formed 14 (24x24" and larger) or 16 (24x20" and smaller) gauge stainless steel; Continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latching: Type A has stainless steel slotted quarter turns, Type B has stainless steel handle with 3 point latching; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Bonding stud provided on door and grounding stud installed in enclosure; Stainless steel hinge pins and quarter turns; Door alignment guide provided on 36" wide enclosures; Door swing can be reversed - requires ordering adapter kit EHLLSAK |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-Clamp 1 316L SS #7 (L14AM-1-316L-7)
- DAYTON Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T890)
- WARWICK HANGER 1/2 in. Malleable Iron Beam Connector (2003-D)
- BURNDY Steel Grounding Stud, 6AWG, 6.28In (GSTUD14HY)
- HAMMOND Steel Enclosure, 6 in D (EJ12126)
- HAMMOND Steel Enclosure, 16 in D (EN4SD603616LG)
- HAMMOND Steel Enclosure, 6 in D (N1J886)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4SSE)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSE)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554YA2GY)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD202012SS)
- Hammond Electrical Enclosures