Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 12 in D
Mfr # EN4SD483612SSWH
Zoro # G010892760
product price: $3,053.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,053.99
Free 30-Day Returns
Key Features
- Depth 12 in
- Material of Enclosure Stainless Steel
- Color White
- Finish RAL 9003 White Powder Coated
- Standards UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA 3R, 4, 4X, 12 and 13 IEC 60529, IP 66; NEMA 3R, 4, 4X, 12 and 13; IEC 60529, IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EN4SD483612SSWH
- Zoro # G010892760
- UPC # 62398041136
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12 in |
Width | 36 |
Length | 48 |
Size | 48 in x 36 in x 12 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Color | White |
Finish | RAL 9003 White Powder Coated |
Standards | UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA 3R, 4, 4X, 12 and 13 IEC 60529, IP 66; NEMA 3R, 4, 4X, 12 and 13; IEC 60529, IP 66 |
Additional Description | N4X Eclipse encl. - 48 x 36 x 12 - 304 SS painted White |
Application | Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Impressive styling features like hidden hinges and attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation; A wide range of sizes and practical accessories make this product line a complete package. |
Construction | Formed 14 gauge 304 stainless steel; Continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Doors are secured with a 3 point Handle in 316 stainless with pad lockable feature; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Bonding stud provided on door and grounding stud installed in enclosure; Stainless steel hinge pins and hinges. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Twecolugs T-3040 Lugs (9520-1107)
- 3M Shrink Tubing, 0.5in ID, Clear, 4ft, PK100 (FP-301-1/2-Clear-4'-Bulk)
- SQUARE D Ovrload Relay, 15 to 45A, 3P, 600VAC, NEMA 2 (9065SF220)
- KLEIN TOOLS Self-Storing Remote #1 for Scout® Pro Testers (VDV999-109)
- HAMMOND Steel Enclosure, 4 in D (EJ444)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R12124SCNKO)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363611H)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363011H)
- HAMMOND Steel Enclosure, 16 in D (HW483616GYHK)
- HAMMOND Steel Enclosure, 9 in D (N1A36309)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 4-3/4 in D (E3PBX)
- Hammond Electrical Enclosures