Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 12 in D
Mfr # EN4SD202012WSS
Zoro # G610892696
product price: $2,887.99
/ea
Free Shipping & Returns
$2,887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 12 in
- Material of Enclosure Stainless Steel
- Finish Brushed
- Solid / Clear Cover Clear
- Standards UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EN4SD202012WSS
- Zoro # G610892696
- UPC # 62398004247
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12 in |
Width | 20 |
Length | 20 |
Size | 20 in x 20 in x 12 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | Brushed |
Solid / Clear Cover | Clear |
Standards | UL 508A Type 3R, 4, 4X and 12; CSA Type 3R, 4, 4X and 12; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66 |
Application | Designed to enclose electrical and/or electronic equipment in wallmount applications where viewing of component operation is necessary while maintaining protection ratings; Impressive styling features like hidden hinges and attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation; A wide range of sizes and practical accessories make this product line a complete package. |
Additional Description | N4X Eclipse Window Door encl. - 20 x 20 x 12 - 304 SS |
Construction | Formed 14 (24x24" and larger) or 16 (24x20" and smaller) gauge stainless steel; Full view UV resistant polycarbonate window allows maximum viewing area of inner panel; Continuously welded seams ground smooth; Door stiffeners are provided where required for increased strength and rigidity - designed to also permit additional mounting options; Formed lip on enclosure to exclude flowing liquids and contaminants; Door latches feature the added safety of quarter turn slot requiring use of tool for opening; Doors may be easily removed for modifications and are interchangeable; Seamless poured-in place gasket; Collar studs provided for mounting inner panel; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes; Bonding stud provided on door and grounding stud installed in enclosure; Hinges are constructed from stainless steel; Stainless steel hinge pins and quarter turns. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 60A, 600V AC, Non-Indicating (JTD060)
- INTERMATIC Electronic Timer, 7 Days, SPST (ET1705C)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6CW3)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (CCP0.38BK)
- HAMMOND Steel Enclosure, 4 in D (CS12124)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R16126SC)
- HAMMOND ABS Enclosure, 1.38 in D, NEMA 1; 4; 4X; 12; 13 (R220-060-000)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSC4)
- HAMMOND Aluminum Enclosure, 8 in D (1418N4ALJ8)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554YA2GY)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 7.45 in D, NEMA 12, 4X, 6P, Hinged (HW-RHJ161407CHQRWW)
- Hammond Electrical Enclosures