Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 12 in D
Mfr # EN4DSC423812SS
Zoro # G910892839
product price: $4,905.99
/ea
Free Shipping & Returns
$4,905.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 12 in
- Material of Enclosure Stainless Steel
- Width 38
- Standards UL 508A Type 3R, 4 and 4X; CSA Type 3R, 4 and 4X; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66; Appropriate components are required to maintain these standards.
- Length 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EN4DSC423812SS
- Zoro # G910892839
- UPC # 62398008777
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12 in |
Width | 38 |
Length | 42 |
Size | 42 in x 38 in x 12 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Standards | UL 508A Type 3R, 4 and 4X; CSA Type 3R, 4 and 4X; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66; Appropriate components are required to maintain these standards. |
Additional Description | N4X Eclipse Disconnect w/ Handle - 42 x 38 x 12 - 304 SS |
Construction | Formed 14 gauge doors with 16 or 14 (36x32" and larger) gauge type 304 stainless steel; Continuously welded seams; Larger sizes include door stiffeners; Formed lip on door and enclosure exclude flowing liquids and contaminants; Cutouts and holes are provided to suit the flange handle operating mechanism; Doors may be easily removed for modifications and are interchangeable; Door is secured with easily operated 2 or 3 point, padlockable handle; Cover interlock bracket is included on the door; Collar studs are provided for mounting inner panels; Removable inner panel is sold separately; Seamless poured-in place gasket; A bonding stud is provided on the door and a grounding stud is provided in the enclosure; Includes hardware kit with panel mounting nuts and sealing washers for wall mounting holes. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCLAIM LIGHTING Photocell, Black For 3" Posts 120V (320BK)
- MARINCO Cll3Rn-B Marinco White Cam Cover (CLL3RN-B)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161CC00)
- MURR ELEKTRONIK MOSA M8 FEMALE 0° FIELD-WIREABLE (IDC), 3-pol., 0, 14-0, 34mm² (7000-08371-0000000)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554XA2GYSL)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT302411H)
- HAMMOND Steel Enclosure, 6 in D (EN4SD16206LG)
- HAMMOND Stainless Steel Enclosure, 6 in D (HW24246SSHK)
- HAMMOND Stainless Steel Enclosure, 6 in D (1414N4PHSSO6)
- HAMMOND Stainless Steel Enclosure, 10 in D (HW423010SSHK)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Hinged (A121206)
- Hammond Electrical Enclosures