Shop All Electrical Enclosures
Hammond
Stainless Steel Enclosure, 12 in D
Mfr # C4XSC363612SS
Zoro # G610888392
product price: $2,287.99
/ea
Free Shipping & Returns
$2,287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 12 in
- Material of Enclosure Stainless Steel
- Finish #4
- Length 36
- Standards UL 508A Listed; Type 3, 4X, 12; cULus Listed per CSA C22.2 No 94; Type 3, 4X, 12; Complies with NEMA Type 3, 4X and 12 IEC 60529, IP66; NEMA Type 3, 4X and 12; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C4XSC363612SS
- Zoro # G610888392
- UPC # 62398030970
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 12 in |
Length | 36 |
Width | 36 |
Size | 36 in x 36 in x 12 in (H x W x D) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Stainless Steel |
Finish | #4 |
Standards | UL 508A Listed; Type 3, 4X, 12; cULus Listed per CSA C22.2 No 94; Type 3, 4X, 12; Complies with NEMA Type 3, 4X and 12 IEC 60529, IP66; NEMA Type 3, 4X and 12; IEC 60529, IP66 |
Application | Designed for use as a wiring box, junction box, terminal or pull box in indoor or outdoor applications where subject to hose down/precipitation or corrosion. |
Construction | 14 gauge 304 stainless steel body up to 24"x24"; 12 gauge body when 30"x30" or larger; 14 gauge 304 stainless steel cover up to 12"x12"; 10 gauge cover when 16"x16" or larger; Smooth, continuously welded seams without knockouts, cutouts, or holes; Captivated stainless steel cover screws thread into sealed wells; Seamless poured-in place gasket; No provision for inner mounting panel; Mounting Foot Kit sold separately - use C4XMTGFOOT |
Additional Description | N4X SCREW COVER - 36X36X12 - S |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Cable Tie Assortment, PK25 (RPCT-25A)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LC2X)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO312L125GRB)
- PARTNERS BRAND Cable Ties, 40#, 10", Natural, 1000/Case (CT1040)
- HAMMOND Steel Enclosure, 18 in D (HN4FS604818)
- HAMMOND Steel Enclosure, 4 in D (CS1284)
- HAMMOND Stainless Steel Enclosure, 3-1/2 in D (1414N4PHS16G)
- HAMMOND Galvanized Steel Enclosure, 8 in D (C3R18128SC)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554YA2GYSL)
- HAMMOND Aluminum Enclosure, 7.72 in D, NEMA 1; 4; 4X; 12; 13 (R100-324-035)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 20 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A162008LP)
- Hammond Electrical Enclosures